Skip to content Skip to navigation menu
Steel Single Row Angular Contact Ball Bearing

7228WN MBR SU

Steel Single Row Angular Contact Ball Bearing
Item #101019734
  • 5.512 in Inner Diameter
  • 9.843 in Outer Diameter
  • Single Row
  • 1.654 in Overall Width
  • Cylindrical OD
Steel Single Row Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.512 in Inner Diameter
  • 9.843 in Outer Diameter
  • Single Row
  • 1.654 in Overall Width
  • Cylindrical OD

description

  • The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.

features

  • 40 degree contact angle for heavy thrust load capacity
  • High-speed capabilities
  • Dimensionally interchangeable with 200 series deep groove ball bearings
  • One-piece, ball-piloted, pressed brass cage
  • Maximum capacity angular contact ball bearing
  • Enhanced raceway finish for quiet running
  • Refined bore diameter tolerance for longer bearing life
Material Steel
Seal Type Unsealed
Outer Ring Width 42 mm
Enclosure Open
Capacity Standard Capacity
Seal Material None
Origin Single Row Angular Contact
Cage Material Brass/Bronze
Inch/Metric Metric Bore
Filling Slot No
Dynamic Load Rating 50000 lbf
Cage Type Metal
Precision Level Standard (ABEC 1)
Relubricatable No
No. in Set Single Bearing
Radial Internal Clearance Specification Greater Than Normal Clearance
Rows of Balls Single
Rolling Element Ball
Ball Material Steel
Bore Type Round Bore
Contact Angle 40°
Universally (Flush) Ground Yes
O.D. Type Straight
Fillet Radius Cone 0.118 in, 3 mm
Snap Ring No Snap Ring
I.D. 140 mm
Closure Type Open
Overall Width 1.654 in, 42 mm
Bearing Type Angular Contact
Rolling Element Material Steel
Bearing Material Steel
Radial Internal Clearance C3
Locking Device No Locking Device
Preload Level None
Internal Design Universal Mounting
Fillet Radius 0.098 in
O.D. 250 mm
Lubricant Oil Preservative
No. of Rows 1
icNumber 7695989
Precision Class ISO P0
Static Load Rating [Max] 47500 lbf
Precision Standard
Inner Ring Width 42 mm
Weight 21.24 LB
EAN or UPC 87796076204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison