- 5.905 in Inner Diameter
- 10.629 in Outer Diameter
- Single Row
- 1.772 in Overall Width
- Cylindrical OD
description
- The angular contact light 7200WN series is dimensionally interchangeable with the radial 200 series.The features of the 7000WN series include a refined bore diameter. A single bearing is recommended for applications in which the thrust load is in one direction or, in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust ispresent in both directions or where axialdisplacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Sizes 7201K through 7203WN have a 20° contact angle and a nylon cage. Sizes 7204WN through 7218WN have a 40° contact angle and a one-piece, ball piloted, pressed brass cage.Larger sizes 7219WN through 7230WN have a 40° contact angle and a one-piece, outer ring piloted high-strength machined bronze cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Fillet Radius Cone | 0.118 in, 3 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| I.D. | 150 mm |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Inner Ring Width | 45 mm |
| No. in Set | Single Bearing |
| Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Filling Slot | No |
| Precision Class | ISO P0 |
| Dynamic Load Rating | 56000 lbf |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Closure Type | Open |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Bearing Material | Steel |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| Relubricatable | No |
| Cage Type | Metal |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| O.D. | 270 mm |
| icNumber | 7695831 |
| Rows of Balls | Single |
| Preload Level | None |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Overall Width | 1.772 in, 45 mm |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Precision | Standard |
| Fillet Radius | 0.098 in |
| Inch/Metric | Metric Bore |
| Internal Design | Universal Mounting |
| Static Load Rating [Max] | 56000 lbf |
| Bearing Type | Angular Contact |
| Outer Ring Width | 45 mm |
| Universally (Flush) Ground | Yes |
| Weight | 25.84 LB |
| EAN or UPC | 87796068582 |

