- 3-Bolt Pressed Steel
- 4 13/16" Housing Length
| Housing Material | Stamped Steel |
| Housing Width | 3/8 in |
| Bolt Hole Spacing | N/A |
| Bolt Circle Dia. | 3 15/16 in |
| Bolt Holes | 3 |
| Housing Length | 4 13/16 in |
| Lubrication | Non-Relubricatable |
| Flange Type | 3-Bolt Flange |
| Weight | 0.394 LB |
| EAN or UPC | 87796076358 |

