- 2-Bolt Pressed Steel
- 4 15/16" Housing Length
| Housing Width | 7/16 in |
| Housing Length | 4 15/16 in |
| Bolt Circle Dia. | 3 15/16 in |
| Housing Material | Stamped Steel |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 15/16 in |
| Lubrication | Non-Relubricatable |
| Bolt Holes | 2 |
| Weight | 0.536 LB |
| EAN or UPC | 87796065260 |

