- Single Row Angular Contact Bearing, 17 mm ID x 47 mm OD x 14 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Lubricant | Oil Preservative |
| Enclosure | Open |
| O.D. | 47 mm |
| Internal Design | Universal Mounting |
| Seal Material | None |
| Static Load Rating [Max] | 2080 lbf |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| Material | Steel |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| I.D. | 17 mm |
| Contact Angle | 20° |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Origin | Single Row Angular Contact |
| Cage Material | Brass/Bronze |
| icNumber | 7699075 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 14 mm |
| Inner Ring Width | 14 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Dynamic Load Rating | 4550 lbf |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.039 in |
| Precision | Standard |
| Seal Type | Unsealed |
| Weight | 0.272 LB |
| EAN or UPC | 87796046511 |

