- Single Row Angular Contact Bearing, 17 mm ID x 47 mm OD x 14 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 20° Contact Angle
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Angular Contact |
| Cage Material | Steel |
| icNumber | 7695928 |
| I.D. | 17 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Seal Material | None |
| O.D. Type | Straight |
| Enclosure | Open |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Material | Steel |
| Cage Type | Metal |
| Static Load Rating [Max] | 2080 lbf |
| Outer Ring Width | 14 mm |
| Locking Device | No Locking Device |
| O.D. | 47 mm |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 4550 lbf |
| Fillet Radius | 0.039 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 14 mm |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Contact Angle | 20° |
| Weight | 0.595 LB |
| EAN or UPC | 87796046504 |
| NSN Number | 3110-00-156-6757 |

