- 0.787 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Fillet Radius | 0.039 in |
| Contact Angle | 40° |
| Static Load Rating [Max] | 2160 lbf |
| Cage Material | Brass/Bronze |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Ball Material | Steel |
| Relubricatable | No |
| Rolling Element | Ball |
| icNumber | 7706278 |
| No. in Set | Single Bearing |
| Inner Ring Width | 15 mm |
| Outer Ring Width | 15 mm |
| Seal Type | Unsealed |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| Filling Slot | No |
| Rolling Element Material | Steel |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Dynamic Load Rating | 4400 lbf |
| Preload Level | None |
| Material | Steel |
| Bearing Material | Steel |
| Overall Width | 0.591 in, 15 mm |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Universally (Flush) Ground | Yes |
| Closure Type | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Type | Metal |
| Precision Class | ISO P0 |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| No. of Rows | 1 |
| O.D. | 52 mm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Internal Design | Universal Mounting |
| I.D. | 20 mm |
| Weight | 0.0 LB |
| EAN or UPC | 87796046535 |

