- 0.787 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Enclosure | Open |
| Filling Slot | No |
| Dynamic Load Rating | 4400 lbf |
| Preload Level | None |
| Static Load Rating [Max] | 2160 lbf |
| Bore Type | Round Bore |
| Universally (Flush) Ground | No |
| I.D. | 20 mm |
| Closure Type | Open |
| Fillet Radius | 0.039 in |
| Cage Material | Brass/Bronze |
| Relubricatable | No |
| Fillet Radius Cone | 0.043 in, 1.09 mm |
| O.D. | 52 mm |
| Cage Type | Metal |
| Seal Material | None |
| Material | Steel |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| Outer Ring Width | 15 mm |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Overall Width | 0.591 in, 15 mm |
| Precision Level | Standard (ABEC 1) |
| Inch/Metric | Metric Bore |
| Contact Angle | 40° |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| icNumber | 7706278 |
| Lubricant | Oil Preservative |
| Inner Ring Width | 15 mm |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Rolling Element Material | Steel |
| Ball Material | Steel |
| Bearing Type | Angular Contact |
| Precision Class | ISO P0 |
| Weight | 0.375 LB |
| EAN or UPC | 87796046528 |

