- 1.378 in Inner Diameter
- 3.149 in Outer Diameter
- Single Row
- 0.827 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Bearing Material | Steel |
| Material | Steel |
| Filling Slot | No |
| Capacity | Standard Capacity |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Contact Angle | 40° |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Fillet Radius | 0.059 in |
| No. in Set | Single Bearing |
| Inner Ring Width | 21 mm |
| Precision Class | ISO P0 |
| Preload Level | None |
| O.D. | 80 mm |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Rolling Element Material | Steel |
| Static Load Rating [Max] | 5400 lbf |
| Internal Design | Universal Mounting |
| Relubricatable | No |
| Seal Material | None |
| Universally (Flush) Ground | Yes |
| Bore Type | Round Bore |
| Dynamic Load Rating | 9300 lbf |
| I.D. | 35 mm |
| icNumber | 7695822 |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element | Ball |
| Closure Type | Open |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| Overall Width | 0.827 in, 21 mm |
| Locking Device | No Locking Device |
| Outer Ring Width | 21 mm |
| Cage Material | Brass/Bronze |
| O.D. Type | Straight |
| Weight | 0.94 LB |
| EAN or UPC | 87796151321 |

