- 1.771 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 0.984 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Precision Level | Standard (ABEC 1) |
| Relubricatable | No |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.059 in |
| Rolling Element Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Seal Type | Unsealed |
| Closure Type | Open |
| No. in Set | Single Bearing |
| Internal Design | Universal Mounting |
| Bearing Material | Steel |
| Inner Ring Width | 25 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Origin | Single Row Angular Contact |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| O.D. | 100 mm |
| Contact Angle | 40° |
| Outer Ring Width | 25 mm |
| Filling Slot | No |
| Seal Material | None |
| I.D. | 45 mm |
| Bearing Type | Angular Contact |
| O.D. Type | Straight |
| Precision | Standard |
| Overall Width | 0.984 in, 25 mm |
| Rolling Element | Ball |
| Dynamic Load Rating | 15000 lbf |
| icNumber | 7695811 |
| Cage Type | Metal |
| Universally (Flush) Ground | Yes |
| Preload Level | None |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Static Load Rating [Max] | 9000 lbf |
| Weight | 2.0 LB |
| EAN or UPC | 87796151345 |

