- 2.362 in Inner Diameter
- 5.118 in Outer Diameter
- Single Row
- 1.221 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Overall Width | 1.221 in, 31 mm |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Class | ISO P0 |
| O.D. | 130 mm |
| Static Load Rating [Max] | 14600 lbf |
| Rows of Balls | Single |
| Closure Type | Open |
| Internal Design | Universal Mounting |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Precision | Standard |
| Locking Device | No Locking Device |
| No. of Rows | 1 |
| Universally (Flush) Ground | Yes |
| No. in Set | Single Bearing |
| Preload Level | None |
| Dynamic Load Rating | 22800 lbf |
| Relubricatable | No |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.079 in |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Contact Angle | 40° |
| Material | Steel |
| Ball Material | Steel |
| Cage Material | Brass/Bronze |
| icNumber | 7695810 |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Filling Slot | No |
| Rolling Element Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 31 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 31 mm |
| I.D. | 60 mm |
| Weight | 4.42 LB |
| EAN or UPC | 87796151376 |

