- 2.756 in Inner Diameter
- 5.906 in Outer Diameter
- Single Row
- 1.378 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Ball Material | Steel |
| Internal Design | Universal Mounting |
| Relubricatable | No |
| O.D. | 150 mm |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | Yes |
| Outer Ring Width | 35 mm |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Rows of Balls | Single |
| Inner Ring Width | 35 mm |
| Material | Steel |
| O.D. Type | Straight |
| I.D. | 70 mm |
| icNumber | 7695809 |
| Contact Angle | 40° |
| Dynamic Load Rating | 29000 lbf |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating [Max] | 19300 lbf |
| Closure Type | Open |
| Preload Level | None |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Fillet Radius | 0.079 in |
| Cage Material | Brass/Bronze |
| Overall Width | 1.378 in, 35 mm |
| Bearing Type | Angular Contact |
| Locking Device | No Locking Device |
| Filling Slot | No |
| Precision Class | ISO P0 |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Enclosure | Open |
| Precision | Standard |
| Weight | 6.273 LB |
| EAN or UPC | 87796151390 |

