- 2.756 in Inner Diameter
- 5.906 in Outer Diameter
- Single Row
- 1.378 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Dynamic Load Rating | 29000 lbf |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Origin | Single Row Angular Contact |
| O.D. | 150 mm |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Ball Material | Steel |
| Contact Angle | 40° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 35 mm |
| Material | Steel |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Relubricatable | No |
| O.D. Type | Straight |
| Universally (Flush) Ground | Yes |
| No. in Set | Single Bearing |
| Inner Ring Width | 35 mm |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| icNumber | 7695809 |
| I.D. | 70 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Filling Slot | No |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Cage Material | Brass/Bronze |
| Cage Type | Metal |
| Static Load Rating [Max] | 19300 lbf |
| Internal Design | Universal Mounting |
| Fillet Radius | 0.079 in |
| Preload Level | None |
| Rolling Element Material | Steel |
| Overall Width | 1.378 in, 35 mm |
| Weight | 0.0 LB |
| EAN or UPC | 87796068681 |

