- 3.149 in Inner Diameter
- 6.693 in Outer Diameter
- Single Row
- 1.535 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- Refined bore diameter tolerance for longer bearing life
| Precision Class | ISO P0 |
| icNumber | 7695823 |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Material | Steel |
| Filling Slot | No |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Rolling Element Material | Steel |
| Overall Width | 1.535 in, 39 mm |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 39 mm |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 24500 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Cage Type | Metal |
| Contact Angle | 40° |
| Inner Ring Width | 39 mm |
| Internal Design | Universal Mounting |
| No. of Rows | 1 |
| O.D. Type | Straight |
| Bearing Material | Steel |
| Fillet Radius | 0.079 in |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 34500 lbf |
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Universally (Flush) Ground | Yes |
| Preload Level | None |
| O.D. | 170 mm |
| Snap Ring | No Snap Ring |
| Relubricatable | No |
| I.D. | 80 mm |
| Seal Material | None |
| Weight | 8.51 LB |
| EAN or UPC | 87796151420 |

