- 3.149 in Inner Diameter
- 6.693 in Outer Diameter
- Single Row
- 1.535 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Cage Type | Metal |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 24500 lbf |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 34500 lbf |
| Rolling Element Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 39 mm |
| Precision | Standard |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Precision Class | ISO P0 |
| Enclosure | Open |
| Overall Width | 1.535 in, 39 mm |
| Seal Material | None |
| Universally (Flush) Ground | Yes |
| icNumber | 7695823 |
| O.D. Type | Straight |
| Contact Angle | 40° |
| Radial Internal Clearance | C3 |
| Relubricatable | No |
| Inner Ring Width | 39 mm |
| No. in Set | Single Bearing |
| I.D. | 80 mm |
| Fillet Radius | 0.079 in |
| Ball Material | Steel |
| Preload Level | None |
| Bearing Material | Steel |
| O.D. | 170 mm |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Filling Slot | No |
| Material | Steel |
| No. of Rows | 1 |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Lubricant | Oil Preservative |
| Weight | 8.994 LB |
| EAN or UPC | 87796068728 |

