- 3.149 in Inner Diameter
- 6.693 in Outer Diameter
- Single Row
- 1.535 in Overall Width
- Cylindrical OD
features
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
| Lubricant | Oil |
| Universally (Flush) Ground | No |
| Inner Ring Width | 1.535 in, 39 mm |
| Rolling Element Material | Steel |
| icNumber | 7695823 |
| Relubricatable | No |
| Rolling Element | Ball |
| Overall Width | 1.535 in, 39 mm |
| Bearing Material | Steel |
| Inch/Metric | Metric |
| Closure Type | Open |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| I.D. | 3.149 in, 80 mm |
| Cage Type | Stamped Window |
| Outer Ring Width | 1.535 in, 39 mm |
| Cage Material | Brass |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Filling Slot | No |
| O.D. | 6.693 in, 170 mm |
| Bore Type | Cylindrical |
| Weight | 9.921 LB |
| EAN or UPC | 87796068711 |

