- 3.543 in Inner Diameter
- 7.48 in Outer Diameter
- Single Row
- 1.693 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Dimensionally interchangeable with 200 series deep groove ball bearings
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
| Bearing Type | Angular Contact |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Closure Type | Open |
| icNumber | 7695830 |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Dynamic Load Rating | 40000 lbf |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Contact Angle | 40° |
| Fillet Radius | 0.098 in |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Outer Ring Width | 43 mm |
| Seal Type | Unsealed |
| Rolling Element Material | Steel |
| Inner Ring Width | 43 mm |
| Precision | Standard |
| Static Load Rating [Max] | 30500 lbf |
| Locking Device | No Locking Device |
| Overall Width | 1.693 in, 43 mm |
| Fillet Radius Cone | 0.118 in, 3 mm |
| O.D. | 190 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Filling Slot | No |
| I.D. | 90 mm |
| Radial Internal Clearance | C3 |
| Seal Material | None |
| Cage Material | Brass/Bronze |
| Material | Steel |
| Internal Design | Universal Mounting |
| Lubricant | Oil Preservative |
| Bearing Material | Steel |
| Rows of Balls | Single |
| Universally (Flush) Ground | Yes |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Weight | 11.97 LB |
| EAN or UPC | 87796151444 |

