- 3.543 in Inner Diameter
- 7.48 in Outer Diameter
- Single Row
- 1.693 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
| Dynamic Load Rating | 40000 lbf |
| I.D. | 90 mm |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Universally (Flush) Ground | Yes |
| Closure Type | Open |
| Cage Material | Brass/Bronze |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Precision | Standard |
| Static Load Rating [Max] | 30500 lbf |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Material | Steel |
| Seal Material | None |
| O.D. Type | Straight |
| Preload Level | None |
| Origin | Single Row Angular Contact |
| Precision Class | ISO P0 |
| Bearing Type | Angular Contact |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Ball Material | Steel |
| Outer Ring Width | 43 mm |
| O.D. | 190 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Internal Design | Universal Mounting |
| Fillet Radius | 0.098 in |
| Radial Internal Clearance | C3 |
| No. of Rows | 1 |
| Precision Level | Standard (ABEC 1) |
| Filling Slot | No |
| No. in Set | Single Bearing |
| Contact Angle | 40° |
| Lubricant | Oil Preservative |
| Overall Width | 1.693 in, 43 mm |
| Enclosure | Open |
| icNumber | 7695830 |
| Bearing Material | Steel |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Inner Ring Width | 43 mm |
| Rolling Element | Ball |
| Weight | 11.5 LB |
| EAN or UPC | 87796068766 |

