- 3.937 in Inner Diameter
- 8.465 in Outer Diameter
- Single Row
- 1.85 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
| Material | Steel |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Fillet Radius | 0.098 in |
| icNumber | 7695832 |
| Radial Internal Clearance | C3 |
| Relubricatable | No |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Precision | Standard |
| Bore Type | Round Bore |
| Universally (Flush) Ground | Yes |
| Closure Type | Open |
| Overall Width | 1.85 in, 47 mm |
| No. of Rows | 1 |
| Internal Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Preload Level | None |
| Static Load Rating [Max] | 40000 lbf |
| No. in Set | Single Bearing |
| Contact Angle | 40° |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact |
| Seal Material | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Filling Slot | No |
| Rolling Element Material | Steel |
| O.D. | 215 mm |
| Rows of Balls | Single |
| Precision Class | ISO P0 |
| I.D. | 100 mm |
| Cage Material | Brass/Bronze |
| Outer Ring Width | 47 mm |
| Bearing Material | Steel |
| Enclosure | Open |
| Cage Type | Metal |
| O.D. Type | Straight |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 49000 lbf |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 47 mm |
| Weight | 18.12 LB |
| EAN or UPC | 87796068803 |

