- 4.134 in Inner Diameter
- 8.858 in Outer Diameter
- Single Row
- 1.929 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- One-piece, ball-piloted, pressed brass cage
- 40 degree contact angle for heavy thrust load capacity
| Overall Width | 1.929 in, 49 mm |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Universally (Flush) Ground | Yes |
| Dynamic Load Rating | 51000 lbf |
| Filling Slot | No |
| Seal Material | None |
| Ball Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Bearing Type | Angular Contact |
| Rolling Element | Ball |
| Cage Type | Metal |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| Static Load Rating [Max] | 43000 lbf |
| I.D. | 105 mm |
| Locking Device | No Locking Device |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 49 mm |
| Lubricant | Oil Preservative |
| Inner Ring Width | 49 mm |
| Cage Material | Brass/Bronze |
| O.D. | 225 mm |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Bore Type | Round Bore |
| Relubricatable | No |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| icNumber | 7695924 |
| Preload Level | None |
| O.D. Type | Straight |
| Closure Type | Open |
| Capacity | Standard Capacity |
| Fillet Radius | 0.098 in |
| Origin | Single Row Angular Contact |
| Contact Angle | 40° |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Weight | 20.47 LB |
| EAN or UPC | 87796074330 |

