- 4.33 in Inner Diameter
- 9.449 in Outer Diameter
- Single Row
- 1.969 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Fillet Radius Cone | 0.118 in, 3 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Internal Design | Universal Mounting |
| Closure Type | Open |
| Seal Material | None |
| Bore Type | Round Bore |
| Dynamic Load Rating | 57000 lbf |
| Rows of Balls | Single |
| Bearing Type | Angular Contact |
| Lubricant | Oil Preservative |
| Contact Angle | 40° |
| Bearing Material | Steel |
| I.D. | 110 mm |
| Inner Ring Width | 50 mm |
| No. of Rows | 1 |
| Overall Width | 1.969 in, 50 mm |
| Precision | Standard |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 51000 lbf |
| Rolling Element | Ball |
| Seal Type | Unsealed |
| O.D. | 240 mm |
| Fillet Radius | 0.098 in |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Origin | Single Row Angular Contact |
| Capacity | Standard Capacity |
| Universally (Flush) Ground | Yes |
| icNumber | 7695842 |
| Outer Ring Width | 50 mm |
| Cage Type | Metal |
| Relubricatable | No |
| O.D. Type | Straight |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Precision Class | ISO P0 |
| Cage Material | Brass/Bronze |
| Preload Level | None |
| Filling Slot | No |
| Rolling Element Material | Steel |
| Weight | 23.84 LB |
| EAN or UPC | 87796068834 |

