- 4.724 in Inner Diameter
- 10.236 in Outer Diameter
- Single Row
- 2.165 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
applications
- General industrial
- Agricultural
- Chemical
- Utilities
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Rolling Element Material | Steel |
| Material | Steel |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.098 in |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| Rolling Element | Ball |
| Precision | Standard |
| Closure Type | Open |
| Inner Ring Width | 55 mm |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Static Load Rating [Max] | 58500 lbf |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| Ball Material | Steel |
| O.D. | 260 mm |
| Fillet Radius Cone | 0.118 in, 3 mm |
| Relubricatable | No |
| Internal Design | Universal Mounting |
| Preload Level | None |
| Filling Slot | No |
| I.D. | 120 mm |
| Lubricant | Oil Preservative |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Universally (Flush) Ground | Yes |
| Precision Class | ISO P0 |
| Outer Ring Width | 55 mm |
| Contact Angle | 40° |
| No. of Rows | 1 |
| Cage Type | Metal |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Dynamic Load Rating | 64000 lbf |
| Locking Device | No Locking Device |
| Enclosure | Open |
| icNumber | 7695863 |
| Overall Width | 2.165 in, 55 mm |
| Cage Material | Brass/Bronze |
| Precision Level | Standard (ABEC 1) |
| Weight | 30.77 LB |
| EAN or UPC | 87796074347 |

