- 5.118 in Inner Diameter
- 11.024 in Outer Diameter
- Single Row
- 2.284 in Overall Width
- Cylindrical OD
description
- The angular contact medium 7300WN series is dimensionally interchangeable with the radial 300 series.The features of the 7000WN series include a refined bore diameter. The 7300WN series can sustain heavier thrust and combined loads applications in which the thrust load is in one direction or,in the case of combined loads, the thrust load is high in relation to the radial load. A duplex pair is recommended for application where thrust is present in both directions or where axial displacement of the shaft must be restricted. For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Size 7303W have a 20° contact angle and a steel cage.Sizes 7304WN through 7318WN have a 40° contact angle and a one-piece, ball poloted, pressed brass cage. Larger sizes 7319WN through 7330WN have a 40° contact angle and a one-piece, outer-ring-piloted, high strength, machined bronze cage.Sizes 7306WN to 7318WN also available with a one-piece, high strength, machined bronze retainer (MBR).
features
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
| Precision Level | Standard (ABEC 1) |
| Cage Material | Brass/Bronze |
| Overall Width | 2.284 in, 58 mm |
| No. in Set | Single Bearing |
| Relubricatable | No |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Rolling Element | Ball |
| Filling Slot | No |
| Universally (Flush) Ground | Yes |
| Cage Type | Metal |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 71000 lbf |
| Radial Internal Clearance | C3 |
| Bearing Type | Angular Contact |
| O.D. | 280 mm |
| Internal Design | Universal Mounting |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Fillet Radius | 0.118 in |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 58 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Preload Level | None |
| Bore Type | Round Bore |
| Closure Type | Open |
| I.D. | 130 mm |
| Precision | Standard |
| Bearing Material | Steel |
| Fillet Radius Cone | 0.157 in, 3.99 mm |
| Static Load Rating [Max] | 68000 lbf |
| O.D. Type | Straight |
| Contact Angle | 40° |
| Lubricant | Oil Preservative |
| Rolling Element Material | Steel |
| icNumber | 7695926 |
| Material | Steel |
| Inner Ring Width | 58 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| Weight | 36.91 LB |
| EAN or UPC | 87796068865 |

