- Single Row Angular Contact Bearing, 55 mm ID x 140 mm OD x 33 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 35° Contact Angle
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
applications
- General industrial
- Agricultural
- Chemical
- Utilities
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Inch/Metric | Metric Bore |
| Rows of Balls | Single |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 35° |
| Cage Material | Brass/Bronze |
| Fillet Radius | 0.08 in |
| Internal Design | Universal Mounting |
| Bearing Type | Angular Contact |
| Static Load Rating [Max] | 16000 lbf |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision | Standard |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Preload Level | None |
| O.D. | 140 mm |
| Cage Type | Metal |
| Enclosure | Open |
| Dynamic Load Rating | 27500 lbf |
| Inner Ring Width | 33 mm |
| I.D. | 55 mm |
| Outer Ring Width | 33 mm |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| icNumber | 7695840 |
| Weight | 5.91 LB |
| EAN or UPC | 87796074385 |

