- 2.559 in Inner Diameter
- 6.299 in Outer Diameter
- Single Row
- 1.457 in Overall Width
- Cylindrical OD
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Fillet Radius Cone | 0.083 in, 2.11 mm |
| Preload Level | None |
| icNumber | 7695861 |
| Cage Material | Brass/Bronze |
| Bearing Type | Angular Contact |
| Rolling Element Material | Steel |
| Dynamic Load Rating | 32000 lbf |
| Inner Ring Width | 37 mm |
| I.D. | 65 mm |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Static Load Rating [Max] | 20400 lbf |
| Internal Design | Universal Mounting |
| Precision | Standard |
| Relubricatable | No |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 1 |
| O.D. | 160 mm |
| Precision Class | ISO P0 |
| Outer Ring Width | 37 mm |
| Closure Type | Open |
| Universally (Flush) Ground | Yes |
| Origin | Single Row Angular Contact |
| Overall Width | 1.457 in, 37 mm |
| Contact Angle | 35° |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Radial Internal Clearance | C3 |
| Bearing Material | Steel |
| Fillet Radius | 0.08 in |
| Cage Type | Metal |
| Filling Slot | No |
| O.D. Type | Straight |
| Weight | 8.73 LB |
| EAN or UPC | 87796068971 |

