- Single Row Angular Contact Bearing, 80 mm ID x 200 mm OD x 48 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Greater Than Normal Clearance (C3), 35° Contact Angle
description
- The angular contact Heavy 7400 series is dimensionally interchangeable with the radial 400 series.Those sizes with a "WN" suffix include a refined bore diameter tolerance. The 7400 series can sustain heavier thrust and combined loads than the 7300WN series. A single bearing is recommended for applications in which the thrust load is in one direciton or, in the case of combined loads, the thrust load is high in relation to the radial load.A duplex pair is recommended for application where thrust is present in both dirctions or where axial displacement of the shaft must be restricted.For exceptionally high thrust loads in one direction, a tandem pair can be utilized opposed by a third bearing. Those sizes with a suffix "W" have a 20° contact angle and a steel retainer.Those sizes with a suffix "PW" have a 35° contact angle and a a steel retainer.Those sizes with a "WN" suffix have a 40° contact angle and a one-piece, high-strength macined bronzed cage.
| Internal Design | Universal Mounting |
| Rows of Balls | Single |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Inner Ring Width | 48 mm |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 48 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | C3 |
| Fillet Radius | 0.1 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Ball Material | Steel |
| icNumber | 7696057 |
| Locking Device | No Locking Device |
| Seal Material | None |
| O.D. | 200 mm |
| Cage Material | Brass/Bronze |
| Precision | Standard |
| Contact Angle | 35° |
| Origin | Single Row Angular Contact |
| Material | Steel |
| O.D. Type | Straight |
| Preload Level | None |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| I.D. | 80 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 46500 lbf |
| Static Load Rating [Max] | 34500 lbf |
| Bearing Type | Angular Contact |
| Weight | 17.08 LB |
| EAN or UPC | 87796069015 |

