- 4-Bolt Flange
- Stamped Steel
- 1 1/2" Shaft Diameter
| Bolt Circle Dia. | 4 11/16 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 5 13/16 in |
| Bolt Holes | 4 |
| Shaft Dia. [Min] | 1.5 in |
| Housing Material | Stamped Steel |
| Housing Width | 5 13/16 in |
| Weight | 0.736 LB |
| EAN or UPC | 87796062689 |

