- 4-Bolt Pressed Steel
- 5 13/16" Housing Length
| Bolt Holes | 4 |
| Housing Length | 5 13/16 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Stamped Steel |
| Housing Width | 13/32 in |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 4 11/16 in |
| Bolt Hole Spacing | N/A |
| Weight | 1.552 LB |
| EAN or UPC | 87796076365 |

