- 4-Bolt Pressed Steel
- 6 1/8" Housing Length
| Housing Width | 7/16 in |
| Bolt Hole Spacing | N/A |
| Bolt Holes | 4 |
| Housing Material | Stamped Steel |
| Bolt Circle Dia. | 5 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 6 1/8 in |
| Lubrication | Non-Relubricatable |
| Weight | 1.832 LB |
| EAN or UPC | 87796065208 |

