- 0.591 in Inner Diameter
- 1.259 in Outer Diameter
- Single Row
- 0.354 in Overall Width
- 2 Seals
description
- The 9100K series bearings are designed principally for applications where housing diameters are restricted and it is desirable to maintain relatively large shaft diameters.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Lubricant | Polyurea Base |
| Precision | Standard |
| Preload Level | None |
| Dynamic Load Rating | 1430 lbf |
| O.D. | 32 mm |
| O.D. Type | Straight w/ Snap Ring |
| Material | Steel |
| Inner Ring Width | 9 mm |
| Internal Clearance | C0 |
| Seal Material | Buna-N |
| Bearing Type | Radial |
| Bearing Material | Steel |
| Relubricatable | No |
| I.D. | 15 mm |
| Width | 9.000 mm |
| No. in Set | Single Bearing |
| Fillet Radius Cone | 0.012 in, 0.3 mm |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Origin | Single Row Radial |
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 275 °F |
| Fillet Radius | 0.012 in |
| icNumber | 7697179 |
| Closure Type | 2 Seals |
| Contact Angle | 0° |
| Cage Material | Steel |
| Locking Device | No Locking Device |
| Outer Ring Width | 9 mm |
| No. of Rows | 1 |
| Snap Ring | With Snap Ring |
| Enclosure | Double Sealed |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 630 lbf |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Overall Width | 0.354 in, 9 mm |
| Cage Type | Metal |
| Rolling Element Material | Steel |
| Precision Class | ISO P0 |
| Weight | 0.21 LB |
| EAN or UPC | 87796046580 |
| NSN Number | 3110-00-516-5150 |

