- 0.669 in Inner Diameter
- 1.378 in Outer Diameter
- Single Row
- 0.394 in Overall Width
- 2 Seals
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Rolling Element | Ball |
| Seal Material | Buna-N |
| Contact Angle | 0° |
| Material | Steel |
| Rolling Element Material | Steel |
| Snap Ring O.D. | 1.547 in |
| Cage Material | Steel |
| Snap Ring Offset | 0.12 in |
| Overall Width | 0.394 in, 10 mm |
| Precision Level | Standard (ABEC 1) |
| Internal Clearance | C0 |
| Closure Type | 2 Seals |
| Precision | Standard |
| Ball Material | Steel |
| Bearing Material | Steel |
| Seal Type | Contact Seals |
| Inch/Metric | Metric Bore |
| Bearing Type | Radial |
| Static Load Rating [Max] | 630 lbf |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Dynamic Load Rating | 1500 lbf |
| Temperature Range [Min] | -30 °F |
| Enclosure | Double Sealed |
| O.D. | 35 mm |
| Snap Ring Thickness | 0.042 in |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Fillet Radius | 0.012 in |
| Locking Device | No Locking Device |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| O.D. Type | Straight w/ Snap Ring |
| Outer Ring Width | 10 mm |
| Preload Level | None |
| Width | 10.000 mm |
| Lubricant | Polyurea Base |
| Relubricatable | No |
| Snap Ring | With Snap Ring |
| Fillet Radius Cone | 0.012 in, 0.3 mm |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Inner Ring Width | 10 mm |
| icNumber | 7698354 |
| I.D. | 17 mm |
| Temperature Range [Max] | 275 °F |
| Weight | 0.24 LB |
| EAN or UPC | 87796046641 |

