- 1.771 in Inner Diameter
- 2.953 in Outer Diameter
- Single Row
- 0.629 in Overall Width
- 2 Seals
description
- The 9100K series bearings are designed principally for applications where housing diameters are restricted and it is desirable to maintain relatively large shaft diameters.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Seal Material | Buna-N |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Closure Type | 2 Seals |
| Fillet Radius Cone | 0.039 in, 0.99 mm |
| No. of Rows | 1 |
| Preload Level | None |
| Outer Ring Width | 16 mm |
| Capacity | Standard Capacity |
| Width | 16.000 mm |
| icNumber | 7696123 |
| Rolling Element Material | Steel |
| Relubricatable | No |
| Cage Type | Metal |
| Bearing Type | Radial |
| Inner Ring Width | 16 mm |
| Temperature Range [Max] | 275 °F |
| O.D. | 75.0000 mm |
| Contact Angle | 0° |
| Bearing Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 3,350.00 lbf |
| Overall Width | 0.629 in, 16 mm |
| Cage Material | Steel |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Lubricant | Polyurea Base |
| Material | Steel |
| Precision Class | ISO P0 |
| Temperature Range [Min] | -30 °F |
| Fillet Radius | 0.039 in |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Origin | Single Row Radial |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Internal Clearance | C3 |
| Dynamic Load Rating | 5,400.00 lbf |
| Precision | Standard |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 0.551 LB |
| EAN or UPC | 87796047198 |
| NSN Number | 3110-00-107-7577 |

