Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

9112PP A4405

Steel Single Row Deep Groove Ball Bearing
Item #102037482
  • 2.362 in Inner Diameter
  • 3.74 in Outer Diameter
  • Single Row
  • 0.709 in Overall Width
  • 2 Seals
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.362 in Inner Diameter
  • 3.74 in Outer Diameter
  • Single Row
  • 0.709 in Overall Width
  • 2 Seals

features

  • Versatile and provide an easy interchange for operational efficiency
  • Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
  • Carry radial and axial loads in either direction or combined loads, saving space and cost
  • Help electric motor applications run quieter
Rolling Element Ball
Bearing Material Steel
Cage Material Steel
Relubricatable No
Precision Class ISO P0
Lubricant Grease
O.D. 3.74 in, 95 mm
Inch/Metric Metric
Cage Type Welded Pin
Fillet Radius Cone 0.043 in, 1.09 mm
Overall Width 0.709 in, 18 mm
Inner Ring Width 0.709 in, 18 mm
Closure Type 2 Seals
I.D. 2.362 in, 60 mm
No. of Rows 1
Rolling Element Material Steel
Bore Type Cylindrical
Internal Clearance C3
Outer Ring Width 0.709 in, 18 mm
Weight 0.926 LB
EAN or UPC 87796222373
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison