- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Shields
description
- Extra small, 30 Metric series ball bearings can sustain radial, thrust and combined loads proportionate to the capacities of the small shafts for which they are designed. They are especially suitable for use in fractional horsepower motors, domestic appliances, precision instruments, tape recorders and similar devices. These bearings are electric motor quality for applications where extra quietness is a requirement. Some sizes in this series are available in stainless steel.When ordering, these are denoted by a prefix A before the bearing number. (e.g.: A38K)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Width | 9/32 in |
| Lubricant | Polyurea Base |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Static Load Rating [Max] | 312 lbf |
| Outer Ring Width | 9/32 in |
| Bore Type | Round Bore |
| Internal Clearance | C0 |
| Precision | Standard |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Temperature Range [Max] | 275 °F |
| O.D. Type | Straight |
| Closure Type | 2 Shields |
| O.D. | 0.875 in |
| Overall Width | 0.281 in, 7 mm |
| Rolling Element | Ball |
| Bearing Type | Radial |
| Rolling Element Material | Stainless Steel |
| No. in Set | Single Bearing |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| icNumber | 7700552 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 9/32 in |
| Relubricatable | No |
| Dynamic Load Rating | 830 lbf |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -30 °F |
| Enclosure | Double Shielded |
| Fillet Radius | 0.016 in |
| Ball Material | Steel |
| Seal Type | Non-Contact Seals |
| Contact Angle | 0° |
| I.D. | 3/8 in |
| Seal Material | Metal |
| Preload Level | None |
| Material | Stainless Steel |
| Bearing Material | Stainless Steel |
| Precision Class | ISO P0 |
| Cage Type | Metal |
| Weight | 0.03 LB |
| EAN or UPC | 87796074064 |
| NSN Number | 3110-00-141-9783, 3110-00-249-0636 |

