- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Seals
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Lubricant | Grease |
| Overall Width | 0.281 in, 7 mm |
| Precision Class | ISO P0 |
| No. of Rows | 1 |
| Inner Ring Width | 0.281 in, 7 mm |
| Internal Clearance | C0 |
| Fillet Radius Cone | 0.016 in, 0.41 mm |
| Closure Type | 2 Seals |
| Rolling Element | Ball |
| Relubricatable | No |
| Outer Ring Width | 0.281 in, 7 mm |
| Bearing Material | Stainless Steel |
| I.D. | 0.375 in, 9.53 mm |
| O.D. | 0.875 in, 22.23 mm |
| Bore Type | Cylindrical |
| Rolling Element Material | Stainless Steel |
| Cage Type | Welded Pin |
| Inch/Metric | Imperial |
| Cage Material | Stainless Steel |
| Enclosure | Double Sealed |
| Weight | 0.17 LB |
| EAN or UPC | 87796044258 |

