- 0.3125" ID x 1.687" OD x 0.687" Wide, Standard Series, Buna-N Rubber Seals, Flanged With 12 Bolt Holes
| Seal Material | Buna-N |
| O.D. Type | Flanged |
| Cage Material | Standard |
| Precision Level | Standard Series |
| Material | Steel |
| Outer Ring Width | 0.562 in |
| Self Aligning | No |
| Bolt Hole Size | 0.14 in |
| Bolt Holes | 12 |
| Outside Dia. | 1.6875 in |
| Bolt Circle Dia. | 1 3/8 in |
| Lubricant | MIL-G-23827 Grease |
| Inside Dia. | 0.3125 in |
| Enclosure | Double Sealed |
| Weight | 0.08 LB |
| EAN or UPC | 87796087422 |
| NSN Number | 3110-00-068-8119 |

