- Standard Duty Ball Screw Cartridge
- 20 mm ID x 90 mm OD x 47 mm Wide
- 76 mm Bolt Circle
- Duplex Set
| Flat to Center Line of Shaft | 32 mm |
| Large Pilot Diameter | 64 mm |
| Flange Thickness | 13 mm |
| No. in Set | Duplex Set |
| Small Pilot Diameter | 60 mm |
| Shaft Dia. | 20 mm |
| Outside Dia. | 90 mm |
| Bolt Circle Dia. | 76 mm |
| Weight | 2.48 LB |
| EAN or UPC | 87796051676 |

