- Standard Duty Ball Screw Cartridge
- 20 mm ID x 90 mm OD x 77 mm Wide
- 76 mm Bolt Circle
- Quadruplex Set
| Flange Thickness | 13 mm |
| Shaft Dia. | 20 mm |
| Bolt Circle Dia. | 76 mm |
| Large Pilot Diameter | 64 mm |
| Flat to Center Line of Shaft | 32 mm |
| No. in Set | Quadruplex Set |
| Outside Dia. | 90 mm |
| Small Pilot Diameter | 60 mm |
| Weight | 3.741 LB |
| EAN or UPC | 87796051683 |

