- Standard Duty Ball Screw Cartridge
- 30 mm ID x 120 mm OD x 82 mm Wide
- 102 mm Bolt Circle
- Quadruplex Set
| Shaft Dia. | 30 mm |
| Flat to Center Line of Shaft | 44 mm |
| Large Pilot Diameter | 88 mm |
| Outside Dia. | 120 mm |
| Bolt Circle Dia. | 102 mm |
| No. in Set | Quadruplex Set |
| Small Pilot Diameter | 80 mm |
| Flange Thickness | 15 mm |
| Weight | 7.481 LB |

