- Standard Duty Ball Screw Cartridge
- 40 mm ID x 130 mm OD x 52 mm Wide
- 113 mm Bolt Circle
- Duplex Set
| Shaft Dia. | 40 mm |
| No. in Set | Duplex Set |
| Small Pilot Diameter | 90 mm |
| Outside Dia. | 130 mm |
| Flat to Center Line of Shaft | 49 mm |
| Large Pilot Diameter | 98 mm |
| Bolt Circle Dia. | 113 mm |
| Flange Thickness | 15 mm |
| Weight | 7.1 LB |
| EAN or UPC | 87796051843 |

