- Tri-Ply Series Disc Harrow Unit
- 1.75 in Shaft
- Non-Expansion
- Ball Bearing
- Stamped Steel Housing
| Mounted Unit Duty | Standard Duty |
| Housing Length | 5 1/2 in |
| Overall Width | 2 1/8 in |
| Seal Type | Tri-Ply Shroud Seals |
| Bearing Type | Ball Bearing |
| Housing Width | 1 15/16 in |
| Misalignment Range | ±3° |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Series | DHU |
| Shaft Dia. | 1.75 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Height | 5 1/2 in |
| Flange Thickness | 19/64 in |
| Bolt Hole Spacing | 3.889087 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Length Through Bore | 2.125 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | No Locking Device |
| Bolt Circle Dia. | 5 1/2 in |
| Housing Material | Stamped Steel |
| Weight | 3.03 LB |
| EAN or UPC | 87796062160 |

