- 0.9375" Shaft, 2.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- The Fafnir double rigid pillow block, type DRNR, is designed to provide a sturdy two-bearing mounting for fans and blowers, bench grinders, buffers, vertical shafts, and similar heavy-duty applications. The compact, one-piece housing is equipped with two Fafnir wide inner ring bearings with integral, R-seals and self-locking collar. Individual grease chambers are provided for each bearing. Close-clearance baffles allow excess grease to work into the spacious center chamber of the housing. Grease fittings installed in place of the standard pipe plugs will provide means of relubrication. Type DRNR pillow blocks can be mounted in any position with ample radial and thrust capacity ensured at all times.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Series | DRNR Series |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Width | 2 13/16 in |
| Collar O.D. | 1 1/2 in |
| Base Length | 7 3/4 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Base Width | 4 1/4 in |
| Bolt Holes | 2 |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 1/2 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Overall Width | 7 7/8 in |
| Base Height | 3/4 in |
| Bolt Hole Length | 5/8 in |
| Housing Height | 3 29/32 in |
| Bearing Insert | 1015KR |
| Bolt Hole Spacing | 6 1/4 in |
| Length Through Bore | 7.875 in |
| Shaft Dia. | 0.9375 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 3/8 in |
| Weight | 11.01 LB |
| EAN or UPC | 87796057012 |

