- 2.1875" Shaft, 3.5" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
- The Fafnir double rigid pillow block, type DRNR, is designed to provide a sturdy two-bearing mounting for fans and blowers, bench grinders, buffers, vertical shafts, and similar heavy-duty applications. The compact, one-piece housing is equipped with two Fafnir wide inner ring bearings with integral, R-seals and self-locking collar. Individual grease chambers are provided for each bearing. Close-clearance baffles allow excess grease to work into the spacious center chamber of the housing. Grease fittings installed in place of the standard pipe plugs will provide means of relubrication. Type DRNR pillow blocks can be mounted in any position with ample radial and thrust capacity ensured at all times.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Pillow Block Type | Thru-Bolt |
| Housing Width | 5 1/4 in |
| Base Length | 12 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Collar O.D. | 3 in |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 14 in |
| Insert Type | Steel Insert |
| Shaft Dia. | 2.1875 in |
| Inch/Metric | Inch Bore |
| Mounted Unit Duty | Normal-Duty |
| Series | DRNR Series |
| Overall Width | 14 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Insert | 1203KR |
| Bolt Hole Spacing | 9 1/2 in |
| Base Height | 1 1/4 in |
| Bolt Hole Length | 1 1/8 in |
| Housing Height | 6 1/4 in |
| Base Width | 7 in |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Bolt Hole Width | 11/16 in |
| Weight | 45.778 LB |
| EAN or UPC | 87796061132 |

