- 0.25" ID x 0.9014" OD x 0.687" Wide, Standard Series, Teflon Seals (MS27645-4)
compliances
- 0
| Chamfer - Outer Ring | 0.032 in |
| Chamfer - Inner Ring | 0.005 in |
| Lubricant | MIL-G-23827 Grease |
| Material | Steel |
| O.D. Type | Straight |
| Outside Dia. | 0.9014 in |
| Self Aligning | Yes |
| Cage Material | Cageless |
| Outer Ring Width | 0.464 in |
| Precision Level | Standard Series |
| Inside Dia. | 0.25 in |
| Enclosure | Double Sealed |
| Seal Material | Teflon |
| Weight | 0.06 LB |
| EAN or UPC | 87796086890 |

