- 1.25 in Inside Diameter
- 2.835 in Outside Diameter
- Setscrew Locking
- 2 Shields Closure
- Imperial
features
- Black Oxide Coated
| Locking Type | Setscrew Locking |
| Temperature Range [Max] | 275 °F |
| Locking Device | Setscrew Locking Collar |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| O.D. | 2.83465 in |
| Seal Type | Non-Contact Seals |
| Width | 1 25/32 in |
| Rolling Element | Ball |
| Outer Ring Width | 15/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ball Material | Steel |
| Enclosure | Double Shielded |
| Inner Ring O.D. | 1 27/32 in |
| Cage Type | Plastic |
| Snap Ring Thickness | 0.0625 in |
| Cage Material | Nylon |
| Closure Type | 2 Shields |
| Radial Internal Clearance | C3 |
| Set Screw Size | 5/16-24 |
| I.D. | 1 1/4 in |
| Bore Type | Round Bore |
| Snap Ring O.D. | 3 5/64 in |
| Outer Ring Size | 207 |
| Relubricatable | Yes |
| Static Load Rating [Max] | 3440 lbf |
| Temperature Range [Min] | -30 °F |
| Snap Ring | With Snap Ring |
| Relubrication Feature | Lube Hole |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| Dynamic Load Rating | 6400 lbf |
| Origin | Wide Inner Ring |
| Seal Material | Metal |
| Set Screw Offset | 13/32 in |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Material | Steel |
| No. of Rows | 1 |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 |
| Inner Ring Width | 1 25/32 in |
| O.D. Type | Straight w/ Snap Ring |
| Preload Level | None |
| Overall Width | 1.79 in, 45.474 mm |
| No. in Set | Single Bearing |
| Precision | Standard |
| Weight | 1.54 LB |
| EAN or UPC | 87796207936 |

