- 1.5 in Inside Diameter
- 3.149 in Outside Diameter
- Setscrew Locking
- 2 Seals Closure
- Imperial
features
- Black Oxide Coated
| Cage Type | Plastic |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| Cage Material | Nylon |
| Precision | Standard |
| Static Load Rating [Max] | 4,460.00 lbf |
| Rows of Balls | Single |
| Locking Type | Setscrew Locking |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Contact Angle | 0° |
| Set Screw Offset | 5/16 in |
| Snap Ring Offset | 1/8 in |
| Bearing Type | Radial |
| Inner Ring Width | 1 15/16 in |
| Internal Clearance | C3 |
| Temperature Range [Max] | 275 °F |
| I.D. | 1 1/2 in |
| Width | 1 15/16 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Material | Steel |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| No. of Rows | 1 |
| Snap Ring O.D. | 3 25/64 in |
| Dynamic Load Rating | 8,130.00 lbf |
| Ball Material | Steel |
| Snap Ring Thickness | 0.0625 in |
| No. in Set | Single Bearing |
| Lube Hole Center | 1/4 in |
| Overall Width | 1.94 in, 49.284 mm |
| Enclosure | Double Sealed |
| O.D. | 3.1496 in |
| Bearing Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Inner Ring O.D. | 2 3/64 in |
| Outer Ring Width | 1 3/32 in |
| Temperature Range [Min] | -30 °F |
| Locking Device | Setscrew Locking Collar |
| Relubrication Feature | Lube Hole |
| Origin | Wide Inner Ring |
| Snap Ring | With Snap Ring |
| Preload Level | None |
| Set Screw Size | 5/16-24 |
| Outer Ring Size | 208 |
| Closure Type | 2 Seals |
| Lubricant | Polyurea Base |
| Weight | 1.681 LB |
| EAN or UPC | 87796054646 |

