- 1.5 in Inside Diameter
- 3.149 in Outside Diameter
- Setscrew Locking
- 2 Shields Closure
- Imperial
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Black Oxide Coated
| Locking Device | Setscrew Locking Collar |
| Locking Type | Setscrew Locking |
| Outer Ring Size | 208 |
| Closure Type | 2 Shields |
| Relubricatable | Yes |
| Enclosure | Double Shielded |
| Overall Width | 1.94 in, 49.284 mm |
| Static Load Rating [Max] | 4460 lbf |
| Set Screw Size | 5/16-24 |
| Contact Angle | 0° |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Outer Ring Width | 1 3/32 in |
| Bearing Material | Steel |
| Set Screw Offset | 5/16 in |
| Precision | Standard |
| Internal Clearance | C3 |
| O.D. Type | Straight w/ Snap Ring |
| Lubricant | Polyurea Base |
| Snap Ring Thickness | 0.0625 in |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Inner Ring Width | 1 15/16 in |
| O.D. | 3.14961 in |
| I.D. | 1 1/2 in |
| Seal Material | Metal |
| Inner Ring O.D. | 2 3/64 in |
| Ball Material | Steel |
| Rolling Element | Ball |
| Preload Level | None |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Width | 1 15/16 in |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Cage Material | Steel |
| Snap Ring | With Snap Ring |
| Relubrication Feature | Lube Hole |
| Snap Ring O.D. | 3 25/64 in |
| Rows of Balls | Single |
| Dynamic Load Rating | 8130 lbf |
| Weight | 1.729 LB |
| EAN or UPC | 87796299412 |

