- ER Series Bearing
- 1 15/16" ID x 3.54331" OD x 2 1/32" Overall Width
- 1 1/8" Outer Ring Width
- Double Sealed
- Snap Ring on OD
features
- Provides low-friction qualities characteristic of high-grade bearings
- Extended inner ring type with self-locking collar
- Provides improved protection against harmful contaminants and effectively retains the lubricant under severe operating conditions
- Bearings are factory prelubricated
- Cylindrical O.D.
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Inner Ring Width | 2 1/32 in |
| Material | Steel |
| Ball Material | Steel |
| Rows of Balls | Single |
| Outer Ring Width | 1 1/8 in |
| O.D. | 3.5433 in |
| Precision | Standard |
| Snap Ring | With Snap Ring |
| Capacity | Standard Capacity |
| Snap Ring O.D. | 3 25/32 in |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Inner Ring O.D. | 2 15/32 in |
| Set Screw Offset | 25/64 in |
| I.D. | 1 15/16 in |
| Preload Level | None |
| Origin | Wide Inner Ring |
| Outer Ring Size | 210 |
| Lube Hole Center | 0.281 in |
| Set Screw Size | 3/8-24 |
| Snap Ring Thickness | 0.09375 in |
| No. in Set | Single Bearing |
| Width | 2 1/32 in |
| Snap Ring Offset | 0.141 in |
| Static Load Rating [Max] | 5,210.00 lbf |
| Temperature Range [Max] | 275 °F |
| Cage Type | Plastic |
| Lubricant | Polyurea Base |
| Radial Internal Clearance | C3 |
| Temperature Range [Min] | -30 °F |
| O.D. Type | Straight w/ Snap Ring |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8,740.00 lbf |
| Cage Material | Nylon |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Type | Radial |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.032 LB |
| EAN or UPC | 87796054882 |

