- 0.188 in Inner Diameter
- 0.563 in Outer Diameter
- Single Row
- 0.251 in Overall Width
- 2 Shields
description
- The F Flanged Series has shoulders integral with the bearings for mounting in through-bored housings. They are used where compactness is essential or where it is not desirable to machine housing shoulders. All sizes in the series have tapered OD, and all are available with double shields. These bearings are particularly suitable for such applications as precidion intruments, packaging machiery, motion pictrue profectors and the like. Several sizes in this series are manufactured in both standard bering quality, chromium-alloy, high carbon steel and stainless steel, as inidcated in the tables. To specify stainless and stainless steel, as indicated in the tables. To specify stainless steel, use the prefix A before the basic bearing number. (e.g.: AF4)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Precision | Standard |
| Precision Class | ISO P0 |
| Origin | Single Row Radial |
| icNumber | 7700801 |
| Seal Type | Non-Contact Seals |
| Seal Material | Metal |
| Width | 1/4 in |
| Bearing Type | Radial |
| Enclosure | Double Shielded |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Relubricatable | No |
| I.D. | 3/16 in |
| No. in Set | Single Bearing |
| Contact Angle | 0° |
| Rolling Element Material | Steel |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Temperature Range [Max] | 275 °F |
| O.D. Type | Flanged |
| Closure Type | 2 Shields |
| Preload Level | None |
| Static Load Rating [Max] | 110 lbf |
| Rows of Balls | Single |
| Overall Width | 0.251 in, 6.375 mm |
| No. of Rows | 1 |
| Cage Type | Metal |
| Flange Width | 0.042 in |
| Dynamic Load Rating | 325 lbf |
| Outer Ring Width | 1/4 in |
| Inner Ring Width | 1/4 in |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Ball Material | Steel |
| Flange O.D. | 0.63 in, 16 mm |
| Material | Steel |
| Temperature Range [Min] | -30 °F |
| O.D. | 0.5625 in |
| Inch/Metric | Inch Bore |
| Fillet Radius Cone | 0.01 in, 0.25 mm |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Lubricant | Polyurea Base |
| Internal Clearance | C0 |
| Cage Material | Steel |
| Weight | 0.16 LB |
| EAN or UPC | 87796044180 |
| NSN Number | 3110-00-277-0518 |

