- 0.25 in Inner Diameter
- 0.626 in Outer Diameter
- Single Row
- 0.251 in Overall Width
- 2 Shields
description
- The F Flanged Series has shoulders integral with the bearings for mounting in through-bored housings. They are used where compactness is essential or where it is not desirable to machine housing shoulders. All sizes in the series have tapered OD, and all are available with double shields. These bearings are particularly suitable for such applications as precidion intruments, packaging machiery, motion pictrue profectors and the like. Several sizes in this series are manufactured in both standard bering quality, chromium-alloy, high carbon steel and stainless steel, as inidcated in the tables. To specify stainless and stainless steel, as indicated in the tables. To specify stainless steel, use the prefix A before the basic bearing number. (e.g.: AF4)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| O.D. Type | Flanged |
| Ball Material | Steel |
| Static Load Rating [Max] | 125 lbf |
| Width | 1/4 in |
| Temperature Range [Min] | -30 °F |
| Precision Class | ISO P0 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Inner Ring Width | 1/4 in |
| Bore Type | Round Bore |
| Precision | Standard |
| Relubricatable | No |
| Precision Level | Standard (ABEC 1) |
| Closure Type | 2 Shields |
| Preload Level | None |
| I.D. | 1/4 in |
| Fillet Radius Cone | 0.01 in, 0.25 mm |
| No. of Rows | 1 |
| Cage Material | Steel |
| Contact Angle | 0° |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| O.D. | 0.625 in |
| Lubricant | Polyurea Base |
| Bearing Material | Steel |
| Internal Clearance | C0 |
| Rolling Element Material | Steel |
| Temperature Range [Max] | 275 °F |
| Overall Width | 0.251 in, 6.375 mm |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Enclosure | Double Shielded |
| Inch/Metric | Inch Bore |
| Seal Material | Metal |
| icNumber | 7698066 |
| Seal Type | Non-Contact Seals |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Flange O.D. | 0.692 in, 18 mm |
| Flange Width | 0.042 in |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Outer Ring Width | 1/4 in |
| Bearing Type | Radial |
| Weight | 0.16 LB |
| EAN or UPC | 87796044296 |
| NSN Number | 3110-00-151-8095, 3110-00-227-3063 |

